Shop All Keyboard and Mouse Trays & Covers
3M
Sit/Stand Easy Adjust Keyboard Tray, Standard Platform, 25.5wx12d, Blk
Mfr # AKT170LE
Zoro # G201859749
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards Meets BIFMA Specifications (x5.5-2014)
- Material Steel, Wood
- Load Capacity (Lb.) 70 lbs.
- Weight 18.82 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AKT170LE
- Zoro # G201859749
- UPC # 53200021412
- Country of Origin Canada
- Category Keyboard and Mouse Trays & Covers
Details
Color | Black |
Standards | Meets BIFMA Specifications (x5.5-2014) |
Material | Steel, Wood |
Load Capacity (Lb.) | 70 lbs. |
Weight | 18.82 lbs |
Description
Increase comfort and productivity by placing your keyboard and mouse at a proper level. This keyboard has a sit/stand easy adjust arm which provides height adjustment to 10" above mounting surface and 4" below mounting surface allowing you to alternate between sitting and standing positions. Tilt is adjusted by dialing tilt knob to desired angle. Sturdy platform has proprietary lateral adjustments for getting the keyboard exactly where you want it and an all-in-one platform with wooden construction to minimize bouncing. Articulating mousing platform adjusts in all directions, tilts forward and back, and can be mounted on the right or left side of the keyboard platform. Includes leatherette gel wrist rest with antimicrobial product protection for keyboard and mouse and a Precise Mouse Pad that can be placed to the left or right of the keyboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 50-F (EGM16T-0050-MF)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- 3M Adjustable Keyboard Platform (KP100LE)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- 3M Keyboard and Mouse Trays & Covers