Shop All Filtration Systems
3M
Single Cartridge Water Filtration System
Mfr # BEV160
Zoro # G800487817
product price: $305.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Type SQC
- Size 35000 gal
- Filter Cartridge Media Pre-Activated Carbon
- Overall Depth 4.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # BEV160
- Zoro # G800487817
- Country of Origin Unknown
- Category Filtration Systems
Dimensions
Size | 35000 gal |
Overall Depth | 4.45 in |
Overall Width | 8 in |
Overall Height | 15.88 in |
Pipe Size - Filter | 1/2 in |
Details
Item | High Flow Series Cold Beverage Water Filtration System |
Max. Pressure | 125 psi |
Type | SQC |
Filter Cartridge Media | Pre-Activated Carbon |
Application | Cold Beverage, Iced Tea Maker Water Filtration, Water Filtration for Cold Beverage Dispensers; Commercial |
Cartridges Required | Sanitary Quick Change Cartridges |
Filter Flow Rate | 3.34 GPM |
Fitting Connection Type | Female NPT |
Max. Temp. (F) | 100°F |
Micron Rating | 0.2 μm |
Color | Gray, White |
With Valve/Without Valve | With Valve |
Description
Filter system; 17 5/8 in (H) x 4 3/8 in (Depth); Combines cyst and bacteria reduction with sediment, chlorine, taste and odor for up to 35,000 gallons; 0.2 micron rating; 3.34 GPM flow rate; 1/2 in FNPT inlet; Includes inlet water shut-off valve assembly, integral mounting bracket, pressure gauge, and a single cartridge filter; For new beverage dispensers (dual carbonator); Model #BEV160; Cuno #BEV160; NSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10701)
- KOHLER Double Wall-Mount Foot Control (13816-CP)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- 3M Under Sink Reverse Osmosis Water Fltr Sy (3MRO401-01A)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- 3M Filtration Systems