Shop All Abrasive Pads & Sponges
3M
Single-Angle Sanding Sponge, 8" L
Mfr # 910-DSA-12
Zoro # G902751342
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Length 8 in
- Overall Width 2 7/8 in
- Features Designed for Sanding in Crevices and Corners, Single Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 910-DSA-12
- Zoro # G902751342
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 8 in |
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 8 in L x 1 in T |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Features | Designed for Sanding in Crevices and Corners, Single Angle |
Series | 910-DSA-12 |
Sponge Shape | Angled |
Number of Abrasive Sides | 4 |
Overall Thickness | 1 in |
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series 910-DSA-12, Overall Length 8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Designed for Sanding in Crevices and Corners, Single Angle, Sponge Shape Angled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- 3M Sandspong 4 Side Med Crs (909-ESF)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- 3M Sanding Sponge, VFine, 1in, PK12 (70005114015)
- NORTON ABRASIVES SANDPAPR SPNG 4"" FINE/MD (07660700935)
- 3M Abrasive Pads & Sponges