Shop All Lubricants
3M
Silicone Lubricant, 3M, Net Wt 13.25
Mfr # SILICONE LUBRICANT
Zoro # G3232691
product price: $18.89
/ea
Sold in multiples of 12 for $226.68
$226.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 13 oz
- Chemical Base Silicone
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 302 Degrees F
- Container Type Aerosol can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SILICONE LUBRICANT
- Zoro # G3232691
- UPC # 00021200858222
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 13 oz |
Details
Chemical Base | Silicone |
Min. Operating Temp. | -40 Degrees F |
Item | Silicone Lubricant |
Max. Operating Temp. | 302 Degrees F |
Container Type | Aerosol can |
Description
Container Size 13 oz, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 302 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 106 in L Outside (BX103)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- CRC Fluids 11-Oz Starting (05671)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- PROTEXALL Protexall: Houdini 4-Way Lock Lubricant - 11oz (PTX-LUBE-11OZ)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- 3M Lubricants