Shop All Sandpaper Sheets
3M
SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk
Mfr # SHTR120-PGP-6T
Zoro # G110947285
original price:
$4.49
7% off
new price: $4.15
/pk 6, $0.69/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material No-Slip Grip Backing
- Series Pro Grade Precision
- Abrasive Material Ceramic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SHTR120-PGP-6T
- Zoro # G110947285
- UPC # 00638060853382
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Details
Item | Sanding Sheet |
Grit | 120 |
Backing Material | No-Slip Grip Backing |
Series | Pro Grade Precision |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material No-Slip Grip Backing, Backing Weight Not Applicable, Coating Coverage Open, Grit 120, Series Pro Grade Precision, Overall Length 9 in, Overall Width 3 11/16 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 180 Grit, PK 10 (HPG180-10)
- AMERICO Global Industrial„¢ 13" Scrubbing Pad, Blue, 5 Per Case (400413)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91090)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- 3M Scotch-Brite Heavy Duty Scrubber Sponge For Pots and Pans 4.5 in. L 6 pk, 6PK (426)
- 3M Sanding Sheet, 9x5-1/2 In, 1500 G, SC, PK250 (02023)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Imperial Wetordry 9"X11"Sheet, 5Sheets (MMM32036)
- 3M Wetordry Tri-M-Ite 9"X11"Sheet, 50 Sheet (MMM2002)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- OATEY Abrasive Cloth 120Grit (31411)
- 3M Sandpaper Sheets