Shop All Supplied Air System Accessories
3M
Shroud, Universal, Black
Mfr # M-449
Zoro # G3792986
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With M-Series Helmet Assembly
- Material Leather
- Suspension None
- Color Black
- Mask Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-449
- Zoro # G3792986
- UPC # 50638060434630
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Mask Size | Universal |
Length | 3 3/4 in |
Height | 12 in |
Width | 18 in |
Details
Item | Shroud |
For Use With | M-Series Helmet Assembly |
Material | Leather |
Suspension | None |
Color | Black |
Standards | ANSI Z89.1 Type I, Class G |
Brand and Series | 3M M-Series |
Series | M-Series |
Description
Shroud, M-Series, For Use With M-Series Helmet Assembly, 12 in Height, 3 3/4 in Length, 18 in Width, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Versaflo Regulating Valve Assembly (V-300)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- 3M Masks & Respiratory Protection