Shop All Pneumatic Parts
3M
Shroud Seal For 70 x 198mm Orbital Sander 55164, 1/pk
Mfr # 55164
Zoro # G5144942
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55164
- Zoro # G5144942
- UPC # 00051141551647
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Shroud Seal For 70 x 198mm Orbital Sande |
Description
Shroud Seal For 70 x 198mm Orbital Sande
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- 3M Hose Seal A0778, 1 in/28 mm, 1/pk (28146)
- 3M Roloc + Holder 3, 2inx1/4 in, 5/inner 50/pk (3)
- 3M Output Shaft 06591, 1/pk (06591)
- 3M Rubber Cushion Polishing Whl 45144, 3/4inx1-1/2inx1/4in, 1/pk (45144)
- 3M Speed Control - Elite 55172, 1/pk (55172)
- 3M Type 27 Guard 55108, 4-1/2" (55108)
- SPEEDAIRE Rubber Pad Set (PN22N104G)
- 3M Compressor, Air Tank & Pneumatic Tool Parts