Shop All Pneumatic Parts
3M
Shroud Red - Elite 0.6 in LP 55203, 1/pk
Mfr # 55203
Zoro # G5145207
product price: $9.69
/ea
$9.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55203
- Zoro # G5145207
- UPC # 00051141552033
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Shroud Red - Elite 0.6 in LP 55203,1/pk |
Description
Shroud Red - Elite 0.6 in LP 55203,1/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,30 IN OAL)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- 3M Flange Adapter 3 45034, 5/8 in, 1/pk (45034)
- 3M Flat Head Screw 30623, M4 x .07 mm 10mm (30623)
- 3M Rotor 30349, 1 bag/pk (30349)
- 3M Speed Control B0014, 1/pk (28171)
- 3M Sealing Ring for 28335 and 28337, 28861, 1/pk (28861)
- 3M Retaining Ring - External A0040, 1/pk (28113)
- DYNABRADE Felt Seal, Mini Dynabug (57896)
- 3M Pneumatic Parts