Shop All Heat Shrink Tubing
3M
Shrink Tubing, 7.0in ID, Black, 4ft, PK5
Mfr # HDT-7000-48"-BLACK-5 PCS
Zoro # G5494781
product price: $1,589.99
/pk 5, $318.00/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 7.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 2 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDT-7000-48"-BLACK-5 PCS
- Zoro # G5494781
- UPC # 00051135377741
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 2.50" to 5.60" |
Use With Wire Size | 2.50 in to 5.60 in |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2.50 in to 5.60 in, I.D. Before Shrinking 7 in, I.D. After Shrinking 2 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK100 (EPS200-3/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.125in ID, Clear, 500ft, PK3 (FP301-1/8-500'-CLEAR-SPOOL)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- 3M Heat Shrink Tubing