Shop All Heat Shrink Tubing
3M
Shrink Tubing, 4.5in ID, Black, 4ft, PK20
Mfr # ITCSN-4500-48"-BLACK-20 PCS
Zoro # G5737392
Free Shipping & Returns
$3,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 4.5 in
- I.D. After Shrinking 1.5 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # ITCSN-4500-48"-BLACK-20 PCS
- Zoro # G5737392
- UPC # 00054007089810
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 1500 to 2500 kcmil |
Use With Wire Size | 1500 MCM to 2500 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1500 MCM to 2500 MCM, I.D. Before Shrinking 4.5 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- 3M Shrink Tubing, 0.063in ID, Black, 100ft, PK3 (FP301-1/16-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- 3M Heat Shrink Tubing