Shop All Heat Shrink Tubing
3M
Shrink Tubing, 4.0in ID, Yellow, 50ft
Mfr # FP301-4-50'-YELLOW-SPOOL
Zoro # G5814487
product price: $525.99
/ea
Sold in multiples of 3 for $1,577.97
Free Shipping & Returns
$1,577.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shrink Tubing I.D. Before Shrinking 4.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 2 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP301-4-50'-YELLOW-SPOOL
- Zoro # G5814487
- UPC # 00054007388951
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 50 ft |
Use Shrink Tubing With Wire Size | 1250 to 2000 kcmil |
Use With Wire Size | 1250 MCM to 2000 MCM |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1250 MCM to 2000 MCM, I.D. Before Shrinking 4 in, I.D. After Shrinking 2 in, Wall Thickness After Shrinking 0.06 in, Length 50 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Yellow, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (MW-1/8-6"-BLACK-10-10 PC PKS)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- 3M Heat Shrink Tubing