Shop All Heat Shrink Tubing
3M
Shrink Tubing, 3.69in ID, Black, 18in
Mfr # 8430-18
Zoro # G0573675
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 1.68 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
- Flame Retardant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8430-18
- Zoro # G0573675
- UPC # 00054007423881
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 18 in |
Use Shrink Tubing With Wire Size | 1250 to 2000 kcmil |
Use With Wire Size | 1250 MCM to 2000 MCM |
Length | 18 in |
Length (Straight Wireway) | 18 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1250 MCM to 2000 MCM, I.D. Before Shrinking 3.69 in, I.D. After Shrinking 1.68 in, Wall Thickness After Shrinking 0.06 in, Length 18 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK100 (EPS200-3/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Red (HS398-S100-RED)
- 3M Heat Shrink Tubing