Shop All Heat Shrink Tubing
3M
Shrink Tubing, 3.0in ID, Black, 4ft, PK20
Mfr # ITCSN-3000-48"-BLACK-20 PCS
Zoro # G5555715
product price: $1,692.99
/pk 20, $84.65/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ITCSN-3000-48"-BLACK-20 PCS
- Zoro # G5555715
- UPC # 00054007089803
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 600 to 1250 kcmil |
Use With Wire Size | 600 MCM to 1250 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 600 MCM to 1250 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-25PK)
- 3M Heat Shrink Tubing