Shop All Heat Shrink Tubing
3M
Shrink Tubing, 3.0in ID, Black, 4ft, PK15
Mfr # MDT-3000-48A-BLACK
Zoro # G5685933
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MDT-3000-48A-BLACK
- Zoro # G5685933
- UPC # 00054007406792
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 600 to 1250 kcmil |
Use With Wire Size | 600 MCM to 1250 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 600 MCM to 1250 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.12 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- 3M Heat Shrink Tubing