Shop All Heat Shrink Tubing
3M
Shrink Tubing, 3.0in ID, Black, 4ft, PK10
Mfr # HDT-3000-48"-BLACK-10 PCS
Zoro # G5634571
product price: $637.99
/pk 10, $63.80/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- I.D. After Shrinking 1 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDT-3000-48"-BLACK-10 PCS
- Zoro # G5634571
- UPC # 00054007406556
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 600 to 1250 kcmil |
Use With Wire Size | 600 MCM to 1250 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 600 MCM to 1250 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.08 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (KA30U)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.063in ID, Clear, 6in, PK100 (FP301-1/16-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.187in ID, White, 250ft, PK3 (FP301-3/16-250'-WHITE-SPOOL)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- 3M Heat Shrink Tubing