Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.67in ID, Black, 6in, PK10
Mfr # 8429-6
Zoro # G5840807
product price: $383.99
/pk 10, $38.40/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.67 in
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 1.27 in
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8429-6
- Zoro # G5840807
- UPC # 00054007099178
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 900 to 1000 kcmil |
Use With Wire Size | 900 MCM to 1000 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 900 MCM to 1000 MCM, I.D. Before Shrinking 2.67 in, I.D. After Shrinking 1.27 in, Wall Thickness After Shrinking 0.18 in, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- 3M Replacement for Tessco 51128601518 (51128601518)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- 3M Shrink Tubing, 0.56in ID, Gray, 2in (8443-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Clear (HS357-S100-CLEAR)
- 3M Heat Shrink Tubing