Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.67in ID, Black, 18in, PK10
Mfr # 8429-18
Zoro # G5584083
product price: $1,221.99
/pk 10, $122.20/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 1.27 in
- Shrink Tubing Type Cold Shrink Tubing
- Shrink Tubing Wall Type Medium Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8429-18
- Zoro # G5584083
- UPC # 00054007344629
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 18 in |
Use Shrink Tubing With Wire Size | 900 to 1000 kcmil |
Use With Wire Size | 900 MCM to 1000 MCM |
Length | 18 in |
Length (Straight Wireway) | 18 in |
Inner Diameter Before Shrink | 2.669 in |
Minimum Conductor Size | 900 kcmil |
Maximum Conductor Size | 1000 kcmil |
Conductor Sizes | 1000 kcmil, 900 kcmil |
Maximum Connector Length | 14 in |
Inner Diameter After Shrink | 1.268 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 900 MCM to 1000 MCM, I.D. Before Shrinking 2.67 in, I.D. After Shrinking 1.27 in, Wall Thickness After Shrinking Not Applicable, Length 18 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- 3M Shrink Tubing, 3.69in ID, Black, 18in (8430-18)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK20 (ITCSN-3000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.046in ID, Clr, 1000ft, PK3 (FP301-3/64-1000'-CLEAR-SPOOL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- 3M Heat Shrink Tubing