Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.0in ID, Black, 4ft, PK24
Mfr # EPS-200-2-48-Black
Zoro # G5625907
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # EPS-200-2-48-Black
- Zoro # G5625907
- UPC # 00051128599594
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 500 to 1000 kcmil |
Use With Wire Size | 500 MCM to 1000 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 500 MCM to 1000 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- 3M Shrink Tubing, 0.046in ID, Clear, 4ft, PK25 (MFP 3/64" PK25)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- 3M Heat Shrink Tubing