Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.0in ID, Black, 12in, PK10
Mfr # ITCSN-2000-12"-BLACK-10 PCS
Zoro # G5659202
product price: $292.99
/pk 10, $29.30/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.07 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ITCSN-2000-12"-BLACK-10 PCS
- Zoro # G5659202
- UPC # 00054007088998
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 250 to 750 kcmil |
Use With Wire Size | 250 MCM to 750 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 750 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.07 in, Wall Thickness After Shrinking 0.17 in, Length 12 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166426-100)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M Heat Shrink Breakout Boot (HDBB-310-1-250)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK100 (MW-1/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- 3M Heat Shrink Tubing