Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.75in ID, Black, 50ft, PK2
Mfr # NST-1.75-Black
Zoro # G5806026
product price: $1,446.99
/pk 2, $723.50/ea
Sold in multiples of 4 for $5,787.96
Free Shipping & Returns
$5,787.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.75 in
- I.D. After Shrinking 0.87 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # NST-1.75-Black
- Zoro # G5806026
- UPC # 00054007586067
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 50 ft |
Use Shrink Tubing With Wire Size | 500 to 750 kcmil |
Use With Wire Size | 500 MCM to 750 MCM |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 500 MCM to 750 MCM, I.D. Before Shrinking 1.75 in, I.D. After Shrinking 0.87 in, Wall Thickness After Shrinking 0.11 in, Length 50 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- 3M Shrink Tubing, 0.375in ID, Yellw, 4ft, PK125 (FP301-3/8-48"-YELLOW-125 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS200 1 1/2" PK3)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.0in ID, White, 4ft, PK24 (FP-301-1-White-4'-Bulk)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- 3M Heat Shrink Tubing