Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.45in ID, Black, 4-1/2in
Mfr # QI-10/37-270
Zoro # G1728867
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.45 in
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 0.4 in
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # QI-10/37-270
- Zoro # G1728867
- UPC # 00051128576984
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4.5 in |
Use Shrink Tubing With Wire Size | 2 AWG to 750 kcmil |
Use With Wire Size | 2 AWG to 750 MCM |
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Description
Cold Shrink Quick Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2 AWG to 750 MCM, I.D. Before Shrinking 1.45 in, I.D. After Shrinking 0.4 in, Wall Thickness After Shrinking Not Applicable, Length 4.5 in, Shrink Tubing Properties Acid and Alkali Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 365 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M QtIi Cold Shrink Silicone Termination Kit Wire Splice Kit Heat Shrink Tubing (5624K)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- 3M Shrink Tubing, 0.093in ID, Clear, 4ft, PK25 (FP301-3/32-48"-CLEAR-25 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 100ft (FP301-2-100'-BLACK-SPOOL)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- 3M Heat Shrink Tubing