Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.38in ID, Black, 6in, PK10
Mfr # 8427-6
Zoro # G5743132
original price:
$289.11
11% off
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.38 in
- I.D. After Shrinking 0.67 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8427-6
- Zoro # G5743132
- UPC # 00054007099154
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 250 to 400 kcmil |
Use With Wire Size | 250 MCM to 400 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 250 MCM to 400 MCM, I.D. Before Shrinking 1.38 in, I.D. After Shrinking 0.67 in, Wall Thickness After Shrinking Not Applicable, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-51626-12)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- 3M Heat Shrink Breakout Boot (HDBB-310-1-250)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- 3M Heat Shrink Breakout Boot (HDBB-345-1-250)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (MW-1/8-48"-BLACK-25 PCS)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- 3M Heat Shrink Tubing