Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.1in ID, Red, 4ft, PK20
Mfr # HDT-1100-48A-RED
Zoro # G3134187
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1.1 in
- I.D. After Shrinking 0.37 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # HDT-1100-48A-RED
- Zoro # G3134187
- UPC # 00051135362433
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 2 to 4/0 AWG |
Use With Wire Size | 2 AWG to 4/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 4/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.12 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- 3M Shrink Tubing, 4.0in ID, Black, 50ft (FP-301VW-4-Black-50')
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- 3M Heat Shrink Tubing