Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.180 In ID, Bl, 11 In, PK10
Mfr # 8426-11
Zoro # G4329981
product price: $418.99
/pk 10, $41.90/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.18 in
- I.D. After Shrinking 0.55 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8426-11
- Zoro # G4329981
- UPC # 00054007344582
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 11 in |
Use Shrink Tubing With Wire Size | 2/0 AWG to 250 kcmil |
Use With Wire Size | 2/0 AWG to 250 MCM |
Length | 11 in |
Length (Straight Wireway) | 11 in |
Conductor Sizes | 2/0 AWG, 250 kcmil, 3/0 AWG, 4/0 AWG |
Inner Diameter Before Shrink | 1.185 in |
Inner Diameter After Shrink | 0.547 in |
Minimum Conductor Size | 3/0 AWG |
Maximum Connector Length | 7 in |
Maximum Conductor Size | 246 kcmil |
Description
Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2/0 AWG to 250 MCM, I.D. Before Shrinking 1.18 in, I.D. After Shrinking 0.55 in, Wall Thickness After Shrinking Not Applicable, Length 11 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- TEDDICO/BWF Teddico/Bwf Cover 1G Hrizontal Gfci W/P FG-1DCV (1719269)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (EPS300-3/4-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- 3M Replacement for 3M Fp301-3/8-100 Foot -BK (FP301-3/8-100`-BK 3M)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Red (HS357-S50-RED)
- 3M Heat Shrink Tubing