Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.0in ID, White, 4ft, PK24
Mfr # FP-301-1-White-4'-Bulk
Zoro # G5623457
product price: $62.39
/pk 12, $5.20/ea
Sold in multiples of 50 for $3,119.50
$3,119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP-301-1-White-4'-Bulk
- Zoro # G5623457
- UPC # 00051128598436
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4/0 AWG to 500 kcmil |
Use With Wire Size | 4/0 AWG to 500 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color White, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Ring, NOVAL Accessory, 2 Gang, Steel, Wall Box (187)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Shrink Tubing, 2.0in ID, Yellow, 100ft (FP301-2-100'-YELLOW-SPOOL)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- 3M Heat Shrink Tubing