Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.0in ID, Red, 6in, PK10
Mfr # EPS300-1-6"-RED-10-10 PC PKS
Zoro # G4573003
product price: $68.19
/pk 10, $6.82/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.32 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS300-1-6"-RED-10-10 PC PKS
- Zoro # G4573003
- UPC # 00051128600665
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 4/0 AWG to 500 kcmil |
Use With Wire Size | 4/0 AWG to 500 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.32 in, Wall Thickness After Shrinking 0.04 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (MW-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.125in ID, Clear, 500ft, PK3 (FP301-1/8-500'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 25ft (HSTT50-Q)
- 3M Heat Shrink Tubing