Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.0in ID, Black, 4ft, PK5
Mfr # EPS200-1-48"-BLACK-5 PCS
Zoro # G5564115
product price: $112.99
/pk 5, $22.60/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS200-1-48"-BLACK-5 PCS
- Zoro # G5564115
- UPC # 00051128597255
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4/0 AWG to 500 kcmil |
Use With Wire Size | 4/0 AWG to 500 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.05 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.375in ID, Blue, 200ft, PK3 (FP301-3/8-200'-BLUE-SPOOL)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- 3M Heat Shrink Tubing