Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.95in ID, Gray, 8in
Mfr # 8447-8
Zoro # G0836726
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 0.95 in
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 0.48 in
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8447-8
- Zoro # G0836726
- UPC # 00054007094845
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 8 in |
Use Shrink Tubing With Wire Size | 1/0 to 3/0 AWG |
Use With Wire Size | 1/0 AWG to 3/0 AWG |
Length | 8 in |
Length (Straight Wireway) | 8 in |
Inner Diameter Before Shrink | 0.949 in |
Maximum Conductor Size | 157 kcmil |
Minimum Conductor Size | 118 kcmil |
Inner Diameter After Shrink | 0.488 in |
Conductor Sizes | 1/0 AWG, 2/0 AWG, 3/0 AWG |
Description
Cold Shrink Silicon Insulator, Medium Wall, Material Silicone, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1/0 AWG to 3/0 AWG, I.D. Before Shrinking 0.95 in, I.D. After Shrinking 0.48 in, Wall Thickness After Shrinking 0.11 in, Length 8 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- WHITE-RODGERS 100/350F, 9 in. ELEMENT, SPDT, 20Fdif (416-4)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS200 1 1/2" PK3)
- 3M Heat Shrink Tubing