Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.8in ID, Black, 6in, PK3
Mfr # ITCSN-0800-6"-BLACK-12-3 PC PKS
Zoro # G4597661
original price:
$24.59
7% off
new price: $22.75
/pk 3, $7.58/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.8 in
- I.D. After Shrinking 0.2 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ITCSN-0800-6"-BLACK-12-3 PC PKS
- Zoro # G4597661
- UPC # 00051128600771
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 8 to 1/0 AWG |
Use With Wire Size | 8 AWG to 1/0 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 1/0 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- TEMPCO Thermocouple, Type K, HD (TRW00114)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8425-8)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M Shrink Tubing, 0.375in ID, Blue, 200ft, PK3 (FP301-3/8-200'-BLUE-SPOOL)
- 3M Heat Shrink Tubing