Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.8in ID, Black, 4ft, PK20
Mfr # MDT-0800-48A
Zoro # G5773731
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.8 in
- I.D. After Shrinking 0.22 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MDT-0800-48A
- Zoro # G5773731
- UPC # 00054007406730
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 8 to 3 AWG |
Use With Wire Size | 8 AWG to 3 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 3 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.22 in, Wall Thickness After Shrinking 0.1 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- TRIPP LITE Cat6 Cable, Snagless, Molded, White, 15ft (N201-015-WH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- TRUMETER Electromechanical Counter (P2-4906)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK15 (MDT-2000-48A-BLACK)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (MW-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS200-1/4-48"-BLACK-12 PCS)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-25PK)
- 3M Heat Shrink Tubing