Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.8in ID, Black, 4ft, PK20
Mfr # HDT-0800-48A-RED
Zoro # G0391264
product price: $483.99
/pk 20, $24.20/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.8 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.2 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HDT-0800-48A-RED
- Zoro # G0391264
- UPC # 00051135362426
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 8 to 1/0 AWG |
Use With Wire Size | 8 AWG to 1/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 1/0 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking 0.11 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- 3M Shrink Tubing, 0.375in ID, Yellw, 4ft, PK125 (FP301-3/8-48"-YELLOW-125 PCS)
- 3M Shrink Tubing, 0.5in ID, Clear, 6in, PK10 (FP301-1/2-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 2.0in ID, Black, 100ft (FP301-2-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- 3M Heat Shrink Tubing