Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.75in ID, Clear, 6in, PK10
Mfr # FP301-3/4-6"-CLEAR-10-10 PC PKS
Zoro # G4506022
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FP301-3/4-6"-CLEAR-10-10 PC PKS
- Zoro # G4506022
- UPC # 00051128601259
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1SF41)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- 3M Shrink Tubing, 2.67in ID, Black, 9in, PK10 (8429-9)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- 3M Heat Shrink Tubing