Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.75in ID, Blue, 4ft, PK50
Mfr # FP-301-3/4-Blue-4'-Bulk
Zoro # G5799035
product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP-301-3/4-Blue-4'-Bulk
- Zoro # G5799035
- UPC # 00051128598665
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Blue, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK50 (ITCSN-2000-12"-BLACK-50 PCS)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- 3M Heat Shrink Tubing