Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.75in ID, Black, 4ft, PK50
Mfr # FP301-3/4-48"-BLACK-50 PCS
Zoro # G5677603
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FP301-3/4-48"-BLACK-50 PCS
- Zoro # G5677603
- UPC # 10051128598648
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK10 (ITCSN-2000-12"-BLACK-10 PCS)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M Heat Shrink Tubing