Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.75in ID, Black, 4ft, PK45
Mfr # EPS-200-3/4-48-Black
Zoro # G5564553
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # EPS-200-3/4-48-Black
- Zoro # G5564553
- UPC # 00051128598184
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 3 to 4/0 AWG |
Use With Wire Size | 3 AWG to 4/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 3 AWG to 4/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (EPS300-1/8-48"-BLACK-25 PCS)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- 3M Shrink Tubing, 1.180 In ID, Bl, 11 In, PK10 (8426-11)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK25 (ITCSN-1100-9"-BLACK-25 PCS)
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK100 (MW-1/4-6"-BLACK-10-10 PC PKS)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- 3M Heat Shrink Tubing