Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.72in ID, Gray, 7-1/2in
Mfr # 8445-7.5
Zoro # G1590547
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 0.72 in
- I.D. After Shrinking 0.35 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8445-7.5
- Zoro # G1590547
- UPC # 00054007094838
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 7.5 in |
Use Shrink Tubing With Wire Size | 2 to 1/0 AWG |
Use With Wire Size | 2 AWG to 1/0 AWG |
Length | 7.5 in |
Length (Straight Wireway) | 7.5 in |
Conductor Sizes | 1 AWG, 1/0 AWG, 2 AWG |
Minimum Conductor Size | 2 AWG |
Maximum Conductor Size | 1000 kcmil |
Inner Diameter After Shrink | 0.37 in |
Description
Cold Shrink Tubing, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2 AWG to 1/0 AWG, I.D. Before Shrinking 0.72 in, I.D. After Shrinking 0.35 in, Wall Thickness After Shrinking 0.11 in, Length 7.5 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024C)
- 3M Shrink Tubing, 1.535in ID, Black, 4ft, PK5 (SFTW-203-1 1/2-48-BLACK)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK20 (ITCSN-3000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- 3M Heat Shrink Tubing