Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.65in ID, Black, 2-3/4in
Mfr # QI-5/16-220
Zoro # G0244221
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.65 in
- I.D. After Shrinking 0.2 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # QI-5/16-220
- Zoro # G0244221
- UPC # 00051128577509
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 2.75 in |
Use Shrink Tubing With Wire Size | 8 to 2/0 AWG |
Use With Wire Size | 8 AWG to 2/0 AWG |
Length | 2.75 in |
Length (Straight Wireway) | 2.75 in |
Description
Cold Shrink Quick Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 8 AWG to 2/0 AWG, I.D. Before Shrinking 0.65 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking Not Applicable, Length 2.75 in, Shrink Tubing Properties Acid and Alkali Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 365 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - Orange (HS354-S50-ORANGE)
- 3M Heat Shrink Tubing