Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.5in ID, Red, 4ft, PK75
Mfr # EPS300-1/2-48"-RED-75 PCS
Zoro # G5519866
product price: $611.99
/pk 75, $8.16/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 0.5 in
- I.D. After Shrinking 0.16 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS300-1/2-48"-RED-75 PCS
- Zoro # G5519866
- UPC # 00051128597620
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 6 to 1 AWG |
Use With Wire Size | 6 AWG to 1 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.07 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 600 V
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EG86)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- 3M HeatShrink Cable Breakout Boot (HDBB-605-1-250)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (EPS300-1 1/2-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-10)
- 3M Heat Shrink Tubing