Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.5in ID, Clear, 4ft, PK100
Mfr # FP-301-1/2-Clear-4'-Bulk
Zoro # G5677131
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.5 in
- I.D. After Shrinking 0.25 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP-301-1/2-Clear-4'-Bulk
- Zoro # G5677131
- UPC # 00051128598542
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 6 to 1 AWG |
Use With Wire Size | 6 AWG to 1 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Thomas & Betts E980DFN-CTN 0.5 in. PVC; Field Service End Box; Single Gang (673616)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JLS150)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 0.046in ID, Clear, 4ft, PK25 (MFP 3/64" PK25)
- 3M Shrink Tubing, 0.125in ID, Black, 500ft, PK3 (FP301-1/8-500'-BLACK-SPOOL)
- 3M Shrink Tubing, 7.0in ID, Black, 4ft, PK5 (HDT-7000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- 3M Heat Shrink Tubing