Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.5in ID, Black, 6in, PK10
Mfr # EPS300-1/2-6"-BLACK-10-10 PC PKS
Zoro # G4535517
original price:
$52.64
11% off
new price: $46.55
/pk 10, $4.65/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- I.D. After Shrinking 0.16 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS300-1/2-6"-BLACK-10-10 PC PKS
- Zoro # G4535517
- UPC # 00051128600627
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 6 to 1 AWG |
Use With Wire Size | 6 AWG to 1 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- RACO Grounding Screw, NOVAL Accessory, Steel, Floor Box (998)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- DISCO Heat Shrink Tubing, 1/8"-3/4"I.D., 32 pcs. (8204)
- 3M Heat Shrink Tubing