Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.56in ID, Gray, 6-1/2in
Mfr # 8443-6.5
Zoro # G1131383
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 0.56 in
- I.D. After Shrinking 0.27 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8443-6.5
- Zoro # G1131383
- UPC # 00054007094821
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6.5 in |
Use Shrink Tubing With Wire Size | 6 to 2 AWG |
Use With Wire Size | 6 AWG to 2 AWG |
Length | 6.5 in |
Length (Straight Wireway) | 6.5 in |
Conductor Sizes | 2 AWG, 4 AWG, 6 AWG |
Maximum Conductor Size | 59 kcmil |
Inner Diameter After Shrink | 0.299 in |
Inner Diameter Before Shrink | 0.559 in |
Minimum Conductor Size | 27 kcmil |
Description
Cold Shrink Tubing, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 6 AWG to 2 AWG, I.D. Before Shrinking 0.56 in, I.D. After Shrinking 0.27 in, Wall Thickness After Shrinking 0.11 in, Length 6.5 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (MDT-0800-48A)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- 3M Shrink Tubing, 1.180 In ID, Bl, 11 In, PK10 (8426-11)
- 3M Shrink Tubing, 1.0in ID, White, 4ft, PK24 (FP-301-1-White-4'-Bulk)
- HANDY PACK Handy Hp3520 Heat Shrink Tubing (HP3520)
- 3M Heat Shrink Tubing