Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.56in ID, Gray, 2in
Mfr # 8443-2
Zoro # G1041801
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 0.56 in
- I.D. After Shrinking 0.27 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8443-2
- Zoro # G1041801
- UPC # 00054007094852
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 2 in |
Use Shrink Tubing With Wire Size | 6 to 2 AWG |
Use With Wire Size | 6 AWG to 2 AWG |
Length | 2 in |
Length (Straight Wireway) | 2 in |
Conductor Sizes | 2 AWG, 4 AWG, 6 AWG |
Minimum Conductor Size | 27 kcmil |
Inner Diameter After Shrink | 0.299 in |
Inner Diameter Before Shrink | 0.559 in |
Maximum Conductor Size | 59 kcmil |
Description
Cold Shrink Tubing, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 6 AWG to 2 AWG, I.D. Before Shrinking 0.56 in, I.D. After Shrinking 0.27 in, Wall Thickness After Shrinking 0.11 in, Length 2 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SAO11V02S)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- 3M Heat Shrink Breakout Boot (HDBB-310-1-250)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- AFTERMARKET JAndN Electrical Products Heat Shrink Tubing (606-48012-5-JN)
- 3M Heat Shrink Tubing