Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.4in ID, Red, 6in, PK3
Mfr # ITCSN-0400-6"-RED-12-3 PC PKS
Zoro # G4547401
product price: $20.69
/pk 3, $6.90/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 0.4 in
- I.D. After Shrinking 0.15 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ITCSN-0400-6"-RED-12-3 PC PKS
- Zoro # G4547401
- UPC # 00051128600764
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 12 to 6 AWG |
Use With Wire Size | 12 AWG to 6 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 6 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- LEVITON Receptacle (5361)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK20 (ITCSN-3000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 (MFP 1/2" PK5)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (MW-1-48"-BLACK-5 PCS)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- 3M Heat Shrink Tubing