Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.4in ID, Black, 6in, PK3
Mfr # ITCSN-0400-6"-BLACK-12-3 PC PKS
Zoro # G4622116
product price: $19.15
/pk 3, $6.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.4 in
- I.D. After Shrinking 0.15 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # ITCSN-0400-6"-BLACK-12-3 PC PKS
- Zoro # G4622116
- UPC # 00051128600757
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 12 to 6 AWG |
Use With Wire Size | 12 AWG to 6 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 6 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- 3M Shrink Tubing, 0.375in ID, Green, 200ft, PK3 (FP301-3/8-200'-GREEN-SPOOL)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK100 (FP301-1/2-48"-RED-100 PCS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- 3M Heat Shrink Tubing