Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.375in ID, Green, 200ft, PK3
Mfr # FP301-3/8-200'-GREEN-SPOOL
Zoro # G5527067
product price: $336.99
/pk 3, $112.33/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 0.19 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP301-3/8-200'-GREEN-SPOOL
- Zoro # G5527067
- UPC # 00054007569879
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 200 ft |
Use Shrink Tubing With Wire Size | 12 to 8 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 200 ft |
Length (Straight Wireway) | 200 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 200 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Green, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- ANCOR Heat Shrink Butt Connectors 2210, Assortment, 40PK (220012)
- 3M Heat Shrink Tubing