Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.375in ID, Clear, 6in, PK10
Mfr # FP301-3/8-6"-CLEAR-10-10 PC PKS
Zoro # G4507501
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.375 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.19 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP301-3/8-6"-CLEAR-10-10 PC PKS
- Zoro # G4507501
- UPC # 00051128601280
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 12 to 8 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK20 (ITCSN-2000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- 3M Heat Shrink Tubing