Shop All Heat Shrink Tubing
This Product is Discontinued
3M
Shrink Tubing, 0.375in ID, Clear, 4ft, PK12 (Discontinued)
Mfr # MFP 3/8" PK12
Zoro # G1713537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.375 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- I.D. After Shrinking 0.19 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MFP 3/8" PK12
- Zoro # G1713537
- UPC # 00051128597453
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 12 to 8 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.