Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.35in ID, Black, 6in, PK100
Mfr # EPS400-.350-6"-BLACK-10-10 PC PKS
Zoro # G2574638
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.35 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.08 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # EPS400-.350-6"-BLACK-10-10 PC PKS
- Zoro # G2574638
- UPC # 00051128600726
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 14 to 10 AWG |
Use With Wire Size | 14 AWG to 10 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 4:1, Use With Wire Size 14 AWG to 10 AWG, I.D. Before Shrinking 0.35 in, I.D. After Shrinking 0.08 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 100ft (FP301-1/2-100'-BLACK-SPOOL)
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- 3M Shrink Tubing, 0.65in ID, Black, 2-3/4in (QI-5/16-220)
- 3M Shrink Tubing, 0.375in ID, Yellw, 4ft, PK125 (FP301-3/8-48"-YELLOW-125 PCS)
- GB TUBE HEAT SHRINK 3/8""CD3 (HST-375)
- 3M Heat Shrink Tubing