Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.25in ID, Clear, 4ft, PK200
Mfr # FP-301-1/4-Clear-4'-Bulk
Zoro # G5814821
product price: $484.99
/pk 200, $2.42/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.25 in
- I.D. After Shrinking 0.13 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP-301-1/4-Clear-4'-Bulk
- Zoro # G5814821
- UPC # 00051128598528
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 0.125in ID, Clear, 500ft, PK3 (FP301-1/8-500'-CLEAR-SPOOL)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- 3M Heat Shrink Tubing