Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.25in ID, Black, 6in, PK100
Mfr # MW-1/4-6"-BLACK-10-10 PC PKS
Zoro # G2574568
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- I.D. After Shrinking 0.08 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MW-1/4-6"-BLACK-10-10 PC PKS
- Zoro # G2574568
- UPC # 00051128600931
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.08 in, Wall Thickness After Shrinking 0.05 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Turbo Wire Wht1312'+300' (G620564)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- 3M Shrink Tubing, 7.0in ID, Black, 4ft, PK5 (HDT-7000-48"-BLACK-5 PCS)
- 3M HeatShrink Cable Breakout Boot (HDBB-605-1-250)
- 3M Replacement for Tessco 51128601518 (51128601518)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK75 (EPS300-1/2-48"-RED-75 PCS)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- 3M Heat Shrink Tubing